missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Standard Precalibrated Thermocouple Thermometers
Digi-Sense™ Standard Precalibrated Thermocouple Thermometers provide accurate and reliable temperature measurement in an economic and compact design.
$385.31 - $771.14
Specifications
| Dimensions (L x W x H) | 6.5 x 2.5 x 1.125 in. |
|---|---|
| Disposable | Reusable |
| Height (English) | 1.125 in. |
| Height (Metric) | 2.9 cm |
| Length (English) Cable | 36 in. |
Includes: Type K bead wire temperature probe (one for each input), three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-02 and -03 also include a USB cable and software.
| Catalog Number | Mfr. No. | Model | Data Storage | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Data Storage | Price | Quantity & Availability | ||||
|
13245262
|
Digi-Sense™
2025003 |
4 channels | Data logging |
Each for $771.14
|
|
||||
|
13245263
|
Digi-Sense™
2025001 |
1 channel | None |
Each for $385.31
|
|
||||
|
13245264
|
Digi-Sense™
2025002 |
2 channels | Data logging |
Each for $581.49
|
|
||||
Description
- Precalibrated to NIST-traceable standards
- Relative time stamp provides a time reference for major events
- Electronic off set function allows compensation of thermocouple probe errors
- Meters accept both type K or J thermocouple probes with a miniconnector
Warranty
2 Years
Specifications
| 6.5 x 2.5 x 1.125 in. | |
| 1.125 in. | |
| 36 in. | |
| 165 mm | |
| 108 cm | |
| Type J, Type K accepted | |
| 2.5 in. | |
| 6.5 in. | |
| 1372°C | |
| -210°C | |
| -210°C to +1372°C (depending on probe selected) | |
| Any Type- J or K thermocouple probe with miniconnector | |
| ±0.5% of reading +1.8°F; ±0.5% of reading +3.6°F below -148°F [±0.5% of reading +1.0°C; ±0.5% of reading +2.0°C below -100°C] | |
| 6.4 cm |
| Reusable | |
| 2.9 cm | |
| 42.5 in. | |
| 91.4 cm | |
| Plastic | |
| 0.1° 1° above 1000° | |
| Thermocouple Thermometer | |
| 2500°F | |
| -346°F | |
| -346°F to +2501°F | |
| NIST-traceable | |
| AAA | |
| Backlit LCD |