missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Standard Precalibrated Thermocouple Thermometers
Description
Includes
Type K bead wire temperature probe (one for each input), three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-02 and -03 also include a USB cable and software.
- Precalibrated to NIST-traceable standards
- Relative time stamp provides a time reference for major events
- Electronic off set function allows compensation of thermocouple probe errors
- Meters accept both type K or J thermocouple probes with a miniconnector
Warranty
2 Years
Specifications
Specifications
| Dimensions (L x W x H) | 6.5 x 2.5 x 1.125 in. |
| Disposable | Reusable |
| Height (English) | 1.125 in. |
| Height (Metric) | 2.9 cm |
| Includes | Two flexible type K beaded wire probes |
| Length (English) Cable | 36 in. |
| Length (English) Overall | 42.5 in. |
| Length (Metric) | 165 mm |
| Length (Metric) Cable | 91.4 cm |
| Length (Metric) Overall | 108 cm |
| Show More |