missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Standard Precalibrated Thermocouple Thermometers

Catalog No. 13245263
Change view
Click to view available options
Model:
1 channel
2 channels
4 channels
Data Storage:
Data logging
None
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Data Storage
13245263 1 channel None
13245262 4 channels Data logging
13245264 2 channels Data logging
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13245263 Supplier Digi-Sense™ Supplier No. 2025001
Only null left

Includes

Type K bead wire temperature probe (one for each input), three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-02 and -03 also include a USB cable and software.

Digi-Sense™ Standard Precalibrated Thermocouple Thermometers provide accurate and reliable temperature measurement in an economic and compact design.

  • Precalibrated to NIST-traceable standards
  • Relative time stamp provides a time reference for major events
  • Electronic off set function allows compensation of thermocouple probe errors
  • Meters accept both type K or J thermocouple probes with a miniconnector

Warranty

2 Years

Specifications

Dimensions (L x W x H) 6.5 x 2.5 x 1.125 in.
Disposable Reusable
Height (English) 1.125 in.
Height (Metric) 2.9 cm
Includes One flexible type K beaded wire probe
Length (English) Cable 36 in.
Length (English) Overall 42.5 in.
Length (Metric) 165 mm
Length (Metric) Cable 91.4 cm
Length (Metric) Overall 108 cm
Material Plastic
Model 1 channel
Probe Type Type J, Type K accepted
Resolution 0.1° 1° above 1000°
Width (English) 2.5 in.
Product Type Thermocouple Thermometer
Data Storage None
Length (English) 6.5 in.
Max. Temperature (English) 2500°F
Max. Temperature (Metric) 1372°C
Min. Temperature (English) -346°F
Min. Temperature (Metric) -210°C
Temperature Range (English) -346°F to +2501°F
Temperature Range (Metric) -210°C to +1372°C (depending on probe selected)
Calibrated NIST-traceable
For Use With (Equipment) Any Type- J or K thermocouple probe with miniconnector
Battery Type AAA
Accuracy ±0.5% of reading +1.8°F; ±0.5% of reading +3.6°F below -148°F [±0.5% of reading +1.0°C; ±0.5% of reading +2.0°C below -100°C]
Display Backlit LCD
Width (Metric) 6.4 cm
Show More Show Less