missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Standard Precalibrated Thermocouple Thermometers

Catalog No. 13245262
Change view
Click to view available options
Model:
1 channel
2 channels
4 channels
Data Storage:
Data logging
None
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Data Storage
13245262 4 channels Data logging
13245263 1 channel None
13245264 2 channels Data logging
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13245262 Supplier Digi-Sense™ Supplier No. 2025003

Includes

Type K bead wire temperature probe (one for each input), three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-02 and -03 also include a USB cable and software.

Digi-Sense™ Standard Precalibrated Thermocouple Thermometers provide accurate and reliable temperature measurement in an economic and compact design.

  • Precalibrated to NIST-traceable standards
  • Relative time stamp provides a time reference for major events
  • Electronic off set function allows compensation of thermocouple probe errors
  • Meters accept both type K or J thermocouple probes with a miniconnector

Warranty

2 Years

Specifications

Dimensions (L x W x H) 6.5 x 2.5 x 1.125 in.
Disposable Reusable
Height (English) 1.125 in.
Height (Metric) 2.9 cm
Includes Type K bead wire temperature probe (one for each input), three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-02 and -03 also include a USB cable and software.
Length (English) Cable 36 in.
Length (English) Overall 42.5 in.
Length (Metric) 165 mm
Length (Metric) Cable 91.4 cm
Length (Metric) Overall 108 cm
Material Plastic
Model 4 channels
Probe Type Type J, Type K accepted
Resolution 0.1° 1° above 1000°
Width (English) 2.5 in.
Product Type Thermocouple Thermometer
Data Storage Data logging
Length (English) 6.5 in.
Max. Temperature (English) 2500°F
Max. Temperature (Metric) 1372°C
Min. Temperature (English) -346°F
Min. Temperature (Metric) -210°C
Temperature Range (English) -346°F to +2501°F
Temperature Range (Metric) -210°C to +1372°C (depending on probe selected)
Calibrated NIST-traceable
For Use With (Equipment) Any Type- J or K thermocouple probe with miniconnector
Battery Type AAA
Accuracy ±0.5% of reading +1.8°F; ±0.5% of reading +3.6°F below -148°F [±0.5% of reading +1.0°C; ±0.5% of reading +2.0°C below -100°C]
Display Backlit LCD
Width (Metric) 6.4 cm
Show More Show Less