missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Professional Thermohygrometer

Catalog No. 13245277
Change view
Click to view available options
Alarm Types:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Alarm Types
13245277 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13245277 Supplier Digi-Sense™ Supplier No. 2025021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.

Compact, lightweight design for accurate measurements anywhere!

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • Heavy-duty construction protects against knocks and jars
  • ±2% basic RH accuracy

Warranty

2 Years

Specifications

Type Thermohygrometer
Humidity Range 0 to 100%
Resolution 0.001
Accuracy ±2% RH from 40% to 60% RH; ±3% RH from 20% to 40% RH and 60% to 80% RH; ±4% RH from 0% to 20% RH and 80% to 100% RH
Temperature Range (Metric) -30°C to +100°C
Temperature Accuracy ±1.8°F; ±2.7°F above 140° and below -4°F (±1.0°C; ±1
Alarm Types None
Display Type LCD (Backlit)
Memory None
Temperature Range (English) -22°F to +212°F
Temperature Resolution 0.1°
Length (English) 11.875 in.
Length (Metric) 30 cm
Width (English) 3 in.
Width (Metric) 7.5 cm
Height (English) 2 in.
Height (Metric) 5 cm
Electrical Requirements 9 V Battery (1)
For Use With (Application) Laboratories, cleanrooms, warehouses, factories, and storage areas.
Includes Hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.
Show More Show Less