missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Pocket Size Moisture Meter

Catalog No. 13245286
Catalog No. 13245286 Supplier Digi-Sense™ Supplier No. 2025035

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Four LR44 batteries and NIST-traceable calibration report with data supplied by InnoCal.

Rugged pocket sized meter with one-handed operation

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • Measure the moisture level in wood and hardened materials
  • Low battery indication

Warranty

2 Years

Specifications

Product Type Moisture Meter
Length (Metric) 9 cm
Accuracy Wood: ±2%; Material: ±0.2%; Temp: ±1.8° F (1°C)
Includes Four LR44 batteries and NIST-traceable calibration report with data supplied by InnoCal.
Width (Metric) 4 cm
Height (Metric) 2 cm