missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Humidity and Temperature Indicators
Description
Includes
Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-31 also includes an external temperature probe with a 3 ft cable.
Designed to gauge proper humidity levels
- Reliable measurements, guaranteed!
- Precalibrated to NIST-traceable standards
- Unique environment comfort indicator
- Displays both temperature and humidly
Warranty and Services
2 Years
Specifications
Specifications
| Accuracy (Barometer) | ±5%, ±8% RH Above 80% and Below 40% RH |
| Resolution (Temperature) | 0.1°C |
| Temperature Range (Metric) | 0°C to 50°C |
| Resolution (Humidity) | 0.01 |
| For Use With (Application) | Indoor measurements |
| Humidity Range | 20 to 90% |
| Temperature Range (English) | 32°F to 120°F |
| Accuracy (Temperature) | ±1.8°F (±1.0°C) |
| Accuracy (Relative Humidity) | ±5% RH; ±8% RH above 80% and below 40% RH |
| Includes | Indicator with external temp probe |
| Show More |