missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Mini Vane Anemometer with NIST-Traceable Certificate

Catalog No. 13245259
Change view
Click to view available options
Airflow Rate:
80 to 5900 fpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
13245259 80 to 5900 fpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13245259 Supplier Digi-Sense™ Supplier No. 2025023

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

one 9 V battery and NIST-traceable calibration report with data supplied by InnoCal.

Verify proper airflow for component or space cooling with lightweight and pocket-sized affordable meter for convenient field use

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • User- selectable units of measure (m/s, k/hr, ft/min, mph, or knots) eliminate the need for conversion
  • Measure air velocities up to 30.0 m/s, 5900 fpm
  • Max/Avg functions allow you to easily manage airflow measurement
  • Unique backlight LCD sensor is automatically activated by low-light conditions-no need to manually turn on
  • Auto power-off after 15 minutes of non-use extends battery life
  • Low-battery indicator prompts battery replacement - preventing power loss

Warranty

2 Years

Specifications

Type Vane Anemometer
Accuracy ±3% +40 ft./min. or 0.2 m/s
Airflow Rate 80 to 5900 fpm
Case Material Plastic
Gas Type Air
Color Gray, Blue
Description Mini Vane Anemometer with NIST Traceable Calibration
For Use With (Application) HVAC
Height (English) 1.375 in.
Height (Metric) 3.5 cm
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Power Supply Details One 9 V battery
Width (Metric) 5.4 cm
Temperature (English) 32°F to 122°F
Temperature (Metric) 0°C to 50°C
Width (English) 2.125 in.
Show More Show Less