missing translation for 'onlineSavingsMsg'
Learn More

Dickson™ Probe Extension Cable

Catalog No. 15075135
Change view
Click to view available options
Length (English):
10 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
15075135 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15075135 Supplier Dickson™ Supplier No. D617

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compatible with all K-TC units

  • 10 ft. (3m) K-TC straight probe extension cable
  • Temperature range: -300° to 500°F (-185° to 260°C)
  • Weight: 1 lb.

Specifications

Product Type Probe Extension Cable
Length (English) 10 ft.
Length (Metric) 3.04 mm
Weight (English) 1 lb.
Weight (Metric) 0.45 kg