missing translation for 'onlineSavingsMsg'
Learn More

Dickson™ Chart Recorder Replacement Charts

Numéro de catalogue. p-3360858
Modifier l'affichage
Click to view available options
Time Range:
24 hrs.
7 Days
Temperature Range (English):
0°F to 100°F
0°F to 200°F
0°F to 500°F
32°F to 113°F
32°F to 122°F
Diameter (Metric):
101 mm
152 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Time Range Temperature Range (English) Diameter (Metric)
1390476 24 hrs. 0°F to 100°F 152 mm
1390477 24 hrs. 0°F to 200°F 152 mm
13940981 24 hrs. 32°F to 113°F 101 mm
13940990 7 Days 32°F to 122°F 152 mm
1507484 7 Days 0°F to 500°F 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 1390476 Fournisseur Dickson™ Code fournisseur C658
Il en reste null
  • Keeps track of that critical data over long periods of time as a physical record

Spécifications

Product Type Recorder Chart
Diameter (Metric) 152 mm
Diameter (English) 6 in.
For Use With (Application) For the accuracy of data, great way to archive monitoring history
For Use With (Equipment) For chart recorder
Shape Circular
Temperature Range (English) 0°F to 100°F
Temperature Range (Metric) -17.7°C to +37.7°C
Time Range 24 hrs.