missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CerCo Diamonite™ Mortar and Pestle Sets
Synthetic sapphire mortars offer excellent hardness and chemical resistance
$3,560.39 - $4,083.54
Spécifications
| Product Type | Mortar and Pestle |
|---|---|
| Material | Diamonite |
| For Use With (Application) | For grinding or crushing |
Avertissement:
Not recommended for cryogenic use.
| Numéro de catalogue | Numéro du manufacturier. | Diameter (English) Inner | Diameter (English) Outer | Height (English) | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Diameter (English) Inner | Diameter (English) Outer | Height (English) | Prix | Quantity & Availability | |||
12952
|
CerCo
DPM MP65 |
2.2 in. | 3.4 in. | 1.6 in. |
chaque for $3,560.39
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
129525
|
CerCo
DPM MP100 |
3.9 in. | 4.8 in. | 2 in. |
chaque for $4,083.54
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
Synthetic sapphire mortars offer excellent hardness and chemical resistance
- Made of finely powdered synthetic sapphire
- Molded under extremely high pressure and sintered at high temperature
- Hard as tungsten carbide but less costly; hardness is 9+ on Mohs scale
- Resistant to acids, alkalis, corrosive chemicals
- Grinds materials not easily reduced in porcelain or metal mortars
Spécifications
| Mortar and Pestle | |
| Diamonite | |
| For grinding or crushing |