missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Depyrogenated Sterile Empty Vials
GREENER_CHOICE

Numéro de catalogue. 12200146
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
20 mL
30 mL
50 mL
100 mL
Color:
Amber
Clear
Closure Size:
13 mm
20 mm
No. per Case:
100
48
50
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric) Color Closure Size No. per Case
12200146 10 mL Amber 20 mm 50
12200148 2 mL Clear 13 mm 100
12200153 5 mL Clear 20 mm 50
12200154 5 mL Amber 20 mm 50
5005728350 10 mL Clear 20 mm 50
12200147 20 mL Clear 20 mm 48
12200150 30 mL Clear 20 mm 50
12200134 30 mL Amber 20 mm 50
12200151 50 mL Clear 20 mm 50
12200135 50 mL Amber 20 mm 50
12200145 100 mL Clear 20 mm 50
12200132 100 mL Amber 20 mm 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Numéro de catalogue. 12200146 Fournisseur Thermo Scientific™ Code fournisseur ST1020A
Il en reste null

Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.

Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.

  • Type 1 Borosilicate glass
  • Assembled wiht butyl stoppers and aluminum seals
  • Suitable for uses where aseptic protocol is required
  • Certificate of Sterility & Pyrogen Test included with each lot

Spécifications

Description Amber glass vial pre-assembled with stopper and aluminum crimp seal
Diameter (English) Outer 0.813 in.
Color Amber
Diameter (Metric) Outer 20.65 mm
Material Glass
Sterility Sterile
Volume (Metric) 10 mL
Height (English) 2 in.
No. per Case 50
Volume (English) 0.34 oz.
Volume (Metric) Total 10 mL
Closure Material Aluminum
Closure Type Crimp Cap (Assembled) with Stopper
Quantity 50 Cs.
Closure Size 20 mm
For Use With (Equipment) Aseptic Protocol
Certifications/Compliance Certificates of Sterility and Pyrogen Test
Height (Metric) 50.8 mm
Product Type Vial
Afficher plus de résultats Afficher moins de résultats