missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Metal Density Cube Without Hook
Description
- Solid cubes, 20 mm each size
- Stamped with element
Spécifications
Spécifications
| Quantity | 1/Ea. |
| For Use With (Application) | Density, Specific Gravity, Specific Heat Activities |
| Product Type | Density Cube |
| Length (Metric) | 20 mm |
| Length (English) | 0.8 in. |
| Includes | No Hook |
| Material | Copper |