missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage
A convenient, streamlined process to maximize sample storage. Our freezer racking and tubing solutions are designed to hold tubes ranging from 200μL to 5.0μL.
$381.89 - $566.74
Specifications
| Description | Racks for Tubes (cryogenic and ultra-low chest freezers) |
|---|---|
| Color | Silver |
| Shape | Rectangular |
| Width (English) | 5.3 in. |
| Depth (English) | 3.6 in. |
| Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
|
11680085
|
Thermo Scientific™
1950832 |
Plates (15/Rack) |
Each for $468.55
|
|
|||||
|
11680086
|
Thermo Scientific™
1950833 |
Plates (10/Rack) |
Each for $388.02
|
|
|||||
|
11680087
|
Thermo Scientific™
1950834 |
Plates (9/Rack) |
Each for $386.49
|
|
|||||
|
11680088
|
Thermo Scientific™
1950835 |
Plates (5/Rack) |
Each for $433.83
|
|
|||||
|
11680089
|
Thermo Scientific™
1950836 |
Plates (18/Rack) |
Each for $465.91
|
|
|||||
|
11680091
|
Thermo Scientific™
1950840 |
Plates (11/Rack) |
Each for $381.89
|
|
|||||
|
11680092
|
Thermo Scientific™
1950841 |
Plates (7/Rack) |
Each for $441.47
|
|
|||||
|
11680093
|
Thermo Scientific™
1950842 |
Plates (22/Rack) |
Each for $566.74
|
|
|||||
|
11680096
|
Thermo Scientific™
1950845 |
Plates (8/Rack) |
Each for $465.91
|
|
|||||
Description
A convenient, streamlined process to maximize sample storage in your laboratory. Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage are designed to hold tubes ranging from 200μL up to 5.0μL, offering maximized sample storage capacity for ultra-low chest freezers and large-capacity cryogenic freezers.
- Warranty varies by country, please contact us for details
Specifications
| Racks for Tubes (cryogenic and ultra-low chest freezers) | |
| Rectangular | |
| 3.6 in. | |
| Tube Rack (Cryogenic and Ultra-Low Chest Freezers) |
| Silver | |
| 5.3 in. | |
| 9.3 cm | |
| 13.5 cm |