missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage
A convenient, streamlined process to maximize sample storage. Our freezer racking and tubing solutions are designed to hold tubes ranging from 200μL to 5.0μL.
Supplier: Thermo Scientific™ 1950841
Description
A convenient, streamlined process to maximize sample storage in your laboratory. Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage are designed to hold tubes ranging from 200μL up to 5.0μL, offering maximized sample storage capacity for ultra-low chest freezers and large-capacity cryogenic freezers.
- Warranty varies by country, please contact us for details
Chemical Identifiers
| Racks for Tubes (cryogenic and ultra-low chest freezers) | |
| Rectangular | |
| 3.6 in. | |
| Tube Rack (Cryogenic and Ultra-Low Chest Freezers) |
| Silver | |
| 5.3 in. | |
| 9.3 cm | |
| 13.5 cm |
Specifications
| Racks for Tubes (cryogenic and ultra-low chest freezers) | |
| Plates (7/Rack) | |
| Nunc Cryobank 5.0mL tubes in universal rack | |
| 5.3 in. | |
| 3.6 in. | |
| Tube Rack (Cryogenic and Ultra-Low Chest Freezers) | |
| 13.5 cm |
| Silver | |
| Rectangular | |
| Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks) Thermo Scientific -86°C and -40°C chest freezers: 12.7 cu. ft. (holds 33 racks), 17 cu. ft. (holds 810 racks), |
|
| 27.5 in. | |
| 9.3 cm | |
| 70 cm |