missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dense Storage Options
GREENER_CHOICE

Double your cryobank capacity and cut storage costs by 50%. Our dense storage options fit standard cryogenic storage boxes that work with the freezer racks you currently own.

Supplier:  Thermo Scientific™ 374115

 View more versions of this product

Catalog No. 12566298


Only null left

Description

Description

Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13 x 13 tube separators and fit 169 1mL tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.

  • Choose a standard-sized cardboard or polycarbonate box
  • Insert the 13x13 box divider
  • Load the box with 169, 1mL Cryobank storage tubes
  • Slide the box into your existing standard-sized CryoBox racks
  • Suitable for mechanical freezer or vapor phase liquid nitrogen storage
Specifications

Specifications

1.0mL Nunc Cryobank Tubes, Blank, with Caps, Sterile, Loose Packed
Cryobank Tubes
1.0 mL
Cryobank
169 tubes/bag
845
196 1 mL Nunc Cryobank Tubes
Sterile
None
White, Clear (Closure)
845
Cryobank
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions