missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender 6000 Hybrid Extreme Washdown Bench Scale, 18 x 18 in. Platform
The Defender 6000 series Hybrid Washdown bench scale is ideal for a multitude of applications, including production and packaging.
$5320.25 - $6113.07
Specifications
| Construction | Stainless Steel |
|---|---|
| Display Type | Backlit LCD |
| Dimensions (LxW) Platform | 18 x 18 in. (457 x 457 mm) |
| Protection Class | IP69k; IP68 |
| Temperature (English) Operating | 14°F to 104°F |
| Catalog Number | Mfr. No. | Capacity | Model | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Model | Price | Quantity | ||||
|
01-919-449
|
OHAUS™
30631724 |
250 lb. | i-D61XWE125WQL7 |
Each for $6,113.07
|
|
||||
|
01-919-450
|
OHAUS™
30631722 |
50 lb. | i-D61XWE25WQL7 |
Each for $6,113.07
|
|
||||
|
01-919-451
|
OHAUS™
30631723 |
100 lb. | i-D61XWE50WQL7 |
Each for $6,113.07
|
|
||||
|
01-919-458
|
OHAUS™
30572969 |
50 lb. | i-D61PW25WQL5 |
Each for $5,320.25
|
|
||||
|
01-919-459
|
OHAUS™
30572970 |
100 lb. | i-D61PW50WQL5 |
Each for $5,320.25
|
|
||||
|
01-919-460
|
OHAUS™
30572971 |
250 lb. | i-D61PW125WQL5 |
Each for $5,320.25
|
|
||||
|
01-919-466
|
OHAUS™
30631703 |
50 lb. | i-D61PW25WQL7 |
Each for $5,550.05
|
|
||||
|
01-919-467
|
OHAUS™
30631704 |
100 lb. | i-D61PW50WQL7 |
Each for $5,550.05
|
|
||||
|
01-919-468
|
OHAUS™
30631705 |
250 lb. | i-D61PW125WQL7 |
Each for $5,550.05
|
|
||||
Description
Defender 6000 handles the most demanding applications with a polycarbonate housing equipped with a 3-color check light bar, ultra-long battery life and EasyConnect. The Defender 6000 hybrid is designed to simplify demanding industrial and commercial applications.
- Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
- Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
- Operation: 6 D (LR20) batteries (included)
- Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
- Construction: 304 stainless steel platform and frame, IP68/IP69K polycarbonate housing indicator and 316 stainless steel mounting bracket, IP67 load cell
- Design Features: 150% overload capacity protection, 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare, adjustable rubber feet
Specifications
| Stainless Steel | |
| 18 x 18 in. (457 x 457 mm) | |
| 14°F to 104°F | |
| Class III |
| Backlit LCD | |
| IP69k; IP68 | |
| -10°C to +40°C |