missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender 6000 Hybrid Extreme Washdown Bench Scale, 10 x 10 in. Platfrom

Catalog No. 01919470
Change view
Click to view available options
Capacity:
5 lb.
10 lb.
25 lb.
Model:
i-D61PW12WQS5
i-D61PW12WQS6
i-D61PW2WQS5
i-D61PW2WQS6
i-D61PW5WQS5
i-D61PW5WQS6
i-D61XWE12WQS6
i-D61XWE2WQS6
i-D61XWE5WQS6
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
01919470 25 lb. i-D61PW12WQS5
01919452 5 lb. i-D61XWE2WQS6
01919453 10 lb. i-D61XWE5WQS6
01919454 25 lb. i-D61XWE12WQS6
01919456 5 lb. i-D61PW2WQS5
01919457 5 lb. i-D61PW2WQS6
01919461 10 lb. i-D61PW5WQS6
01919462 25 lb. i-D61PW12WQS6
01919469 10 lb. i-D61PW5WQS5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 01919470 Supplier OHAUS™ Supplier No. 30631727

The Defender 6000 series Hybrid Washdown bench scale is ideal for a multitude of applications, including production and packaging.

Defender 6000 handles the most demanding applications with a polycarbonate housing equipped with a 3-color check light bar, ultra-long battery life and EasyConnect. The Defender 6000 hybrid is designed to simplify demanding industrial and commercial applications.

  • Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
  • Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
  • Operation: 6 D (LR20) batteries (included)
  • Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
  • Construction: 304 stainless steel platform and frame, IP68/IP69K polycarbonate housing indicator and 316 stainless steel mounting bracket, IP67 load cell
  • Design Features: 150% overload capacity protection, 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare, adjustable rubber feet

Specifications

Battery Life 1600 Hours with Disposable Batteries
Battery Type 6 D (LR20) Batteries (Included)
Construction Stainless Steel
Capacity 25 lb.
Display Type Backlit LCD
Dimensions (LxW) Platform 10 x 10 in. (254 x 254 mm)
Readability 0.001 lb.
Model i-D61PW12WQS5
Protection Class IP69k; IP68
Temperature (English) Operating 14°F to 104°F
Temperature (Metric) Operating -10°C to +40°C
Legal for Trade Class III
Show More Show Less