missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender 6000 Hybrid Extreme Washdown Bench Scale, 10 x 10 in. Platfrom

The Defender 6000 series Hybrid Washdown bench scale is ideal for a multitude of applications, including production and packaging.

Supplier:  OHAUS™ 30626681

 View more versions of this product

Catalog No. 01-919-462


Only null left
Explore available promotions

Description

Description

Defender 6000 handles the most demanding applications with a polycarbonate housing equipped with a 3-color check light bar, ultra-long battery life and EasyConnect. The Defender 6000 hybrid is designed to simplify demanding industrial and commercial applications.

  • Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
  • Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
  • Operation: 6 D (LR20) batteries (included)
  • Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
  • Construction: 304 stainless steel platform and frame, IP68/IP69K polycarbonate housing indicator and 316 stainless steel mounting bracket, IP67 load cell
  • Design Features: 150% overload capacity protection, 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare, adjustable rubber feet
Specifications

Specifications

1600 Hours with Disposable Batteries
Stainless Steel
Backlit LCD
0.001 lb.
IP69k; IP68
-10°C to +40°C
6 D (LR20) Batteries (Included)
25 lb.
10 x 10 in. (254 x 254 mm)
i-D61PW12WQS6
14°F to 104°F
Class III
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions