missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender 6000 Hybrid Extreme Washdown Bench Scale, 10 x 10 in. Platfrom
The Defender 6000 series Hybrid Washdown bench scale is ideal for a multitude of applications, including production and packaging.
Supplier: OHAUS™ 30631725
Description
Defender 6000 handles the most demanding applications with a polycarbonate housing equipped with a 3-color check light bar, ultra-long battery life and EasyConnect. The Defender 6000 hybrid is designed to simplify demanding industrial and commercial applications.
- Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
- Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
- Operation: 6 D (LR20) batteries (included)
- Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
- Construction: 304 stainless steel platform and frame, IP68/IP69K polycarbonate housing indicator and 316 stainless steel mounting bracket, IP67 load cell
- Design Features: 150% overload capacity protection, 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare, adjustable rubber feet
Specifications
| 1600 Hours with Disposable Batteries | |
| Stainless Steel | |
| Backlit LCD | |
| 0.0002 lb. | |
| IP69k; IP68 | |
| -10°C to +40°C |
| 6 D (LR20) Batteries (Included) | |
| 5 lb. | |
| 10 x 10 in. (254 x 254 mm) | |
| i-D61PW2WQS5 | |
| 14°F to 104°F | |
| Class III |