missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender 6000 Extreme Washdown Bench Scale
The Defender 6000 Series Extreme Washdown Bench Scale is specifically designed for food, chemical and pharmaceutical applications, including production and packaging.
Supplier: OHAUS™ 30575567
Description
Defender 6000 handles the most demanding applications with 316 stainless steel platform and frame, and hermetically-sealed stainless steel IP69K load cell. Defender 6000 meets metrological approvals, NSF listing, and supporting HACCP systems.
- Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Filling, Dynamic Weighing/Display Hold
- Display: 6-digit, 7-segment white LED, 20 mm high digits
- Operation: 100-240 VAC / 50/60 Hz universal power supply, hardwired
- Communication: Easy access communication ports including RS232 and USB host (included), second RS232/RS485/USB device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog output (sold separately as accessories); GLP/GMP data output with real-time clock
- Construction: 316 stainless steel platform and frame, hermetically-sealed, stainless steel load cell, IP68/IP69K 316 stainless steel housing indicator and mounting bracket, knife-resistant front panel
- Design Features: 150% overload capacity protection, bar matrix check light, customizable print templates, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, auto shut-off, auto tare, adjustable non-slip rubber feet
Specifications
| Stainless Steel (316) | |
| Backlit LCD | |
| i-DT61XWE Indicator | |
| i-D61XWE150K1L7 | |
| 14°F to 104°F | |
| Class III |
| 300 lb. | |
| 0.02 lb. | |
| ±2 d | |
| Within 1 second | |
| -10°C to +40°C |