missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender 5000 Bench Scales, 24 x 31.5 Inch Platform
Description
- Results shown clearly on the large backlit display
- Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications
Specifications
| Certifications/Compliance | CE/CSA |
| Connection Type | Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. |
| Capacity | 125 kg, 250 lb. |
| Display Type | LCD |
| Readability | 5 g |
| Format | Painted Steel Column |
| Includes | AC Adapter |
| Material | Pan and Powder Coated Steel Frame Base |
| Stabilization Time | 2 sec. |
| Temperature (English) Operating | 14°F to 104°F |
| Show More |