missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender 5000 Bench Scales, 18 x 18 Inch Platform
Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides
$7055.24 - $8795.53
Specifications
| Certifications/Compliance | CE/CSA |
|---|---|
| Connection Type | Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. |
| Display Type | LCD |
| Includes | AC Adapter |
| Stabilization Time | 2 sec. |
| Catalog Number | Mfr. No. | Capacity | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Material | Price | Quantity | ||||
|
01922290
|
OHAUS™
30461679 |
25 kg, 50 lb. | All Stainless Steel |
Each for $8,795.53
|
|
||||
|
01922309
|
OHAUS™
30461680 |
100 lb. | All Stainless Steel |
Each for $8,795.53
|
|
||||
|
01922298
|
OHAUS™
30461695 |
100 lb. | Pan and Powder Coated Steel Frame Base |
Each for $7,055.24
|
|
||||
|
01922264
|
OHAUS™
30461681 |
125 kg, 250 lb. | All Stainless Steel |
Each for $8,795.53
|
|
||||
|
01922255
|
OHAUS™
30461696 |
125 kg, 250 lb. | Pan and Powder Coated Steel Frame Base |
Each for $7,055.24
|
|
||||
Description
- Results shown clearly on the large backlit display
- Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications
| CE/CSA | |
| LCD | |
| 2 sec. | |
| Legal For Trade | |
| 100 cm | |
| Class III |
| Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. | |
| AC Adapter | |
| 14°F to 104°F | |
| 18 x 18 in. | |
| 24 cm |