missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender 5000 Bench Scales, 18 x 18 Inch Platform

Catalog No. 01922246
Change view
Click to view available options
Capacity:
125 kg, 250 lb.
100 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01922246 100 lb.
01922223 125 kg, 250 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01922246 Supplier OHAUS™ Supplier No. 30461654

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides

  • Results shown clearly on the large backlit display
  • Alpha-numeric keypad and function keys allow for a simplified user experience

Specifications

Certifications/Compliance CE/CSA
Connection Type Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available.
Capacity 100 lb.
Display Type LCD
Readability 2 g
Includes AC Adapter
Material Stainless Steel Pan and Powder Coated Steel Frame Base
Stabilization Time 2 sec.
Temperature (English) Operating 14°F to 104°F
Type Legal For Trade
Dimensions (L x W) 18 x 18 in.
Length (Metric) 100 cm
Width (Metric) 68 cm
Height (Metric) 23 cm
Weight (Metric) 14 kg
Legal for Trade Class III
Show More Show Less