missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender 5000 Bench Scales, 12 x 14 Inch Platform, Painted Steel Column
Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides
Supplier: OHAUS™ 30461634
Description
- Results shown clearly on the large backlit display
- Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications
| CE/CSA | |
| 25 kg, 50 lb. | |
| 1 g | |
| AC Adapter | |
| 2 sec. | |
| Legal For Trade | |
| 50 cm | |
| 35 cm | |
| Class III |
| Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. | |
| LCD | |
| Painted Steel Column | |
| Stainless Steel Pan and Powder Coated Steel Frame Base | |
| 14°F to 104°F | |
| 12 x 14 in. | |
| 45 cm | |
| 11 kg |