missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender 5000 Bench Scales, 12 x 14 Inch Platform

Catalog No. p-7158716
Change view
Click to view available options
Capacity:
12.5 kg, 25 lb.
25 kg, 50 lb.
100 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01922272 12.5 kg, 25 lb.
01922288 25 kg, 50 lb.
01922305 100 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01922272 Supplier OHAUS™ Supplier No. 30467611
Only null left

Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides

  • Results shown clearly on the large backlit display
  • Alpha-numeric keypad and function keys allow for a simplified user experience

Specifications

Certifications/Compliance CE/CSA
Connection Type Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available.
Capacity 12.5 kg, 25 lb.
Display Type LCD
Readability 0.5 g
Includes AC Adapter
Material Pan and Powder Coated Steel Frame Base
Stabilization Time 2 sec.
Temperature (English) Operating 14°F to 104°F
Type Legal For Trade
Dimensions (L x W) 12 x 14 in.
Length (Metric) 48 cm
Width (Metric) 45 cm
Height (Metric) 37 cm
Weight (Metric) 11 kg
Legal for Trade Class III
Show More Show Less