missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender 5000 Bench Scales, 10 x 10 Inch Platform

Catalog No. p-7158714
Change view
Click to view available options
Capacity:
12.5 kg, 25 lb.
2.5 kg, 5 lb.
5 kg, 10 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01922293 2.5 kg, 5 lb.
01922316 5 kg, 10 lb.
01922275 12.5 kg, 25 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01922293 Supplier OHAUS™ Supplier No. 30461661
Only null left

Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides

  • Results shown clearly on the large backlit display
  • Alpha-numeric keypad and function keys allow for a simplified user experience

Specifications

Certifications/Compliance CE/CSA
Connection Type Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available.
Capacity 2.5 kg, 5 lb.
Display Type Front Mounted Indicator
Readability 0.1 g
Includes AC Adapter
Material All Stainless Steel
Stabilization Time 2 sec.
Temperature (English) Operating 14°F to 104°F
Type Legal For Trade
Dimensions (L x W) 10 x 10 in.
Length (Metric) 48 cm
Width (Metric) 46 cm
Height (Metric) 36 cm
Weight (Metric) 9 kg
Legal for Trade Class III
Show More Show Less