missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 Washdown i-D33 Bench Scale

The Defender™ 3000 Washdown i-D33 Bench Scale is ideal for general weighing, simple counting and checkweighing applications in damp environments, or when washdown cleaning is required.

Supplier:  OHAUS™ 30685211

 View more versions of this product

Catalog No. 01918380

Only null left
Explore available promotions

Description

Description

  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included) or rechargeable battery (included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection
Specifications

Specifications

100 hr.
75 kg, 150 lb.
10 g
D33XW75C1R5
14°F to 104°F, 85% RH, Non-condensing
Front Mount Bench Scale
14 in.
355 mm
12 in.
305 mm
122 mm
11.9 kg
AC Power (Included), Rechargeable Battery (Included)
7-segment Multi-color Backlit LCD
Stainless Steel
IP66
-10°C to +40°C, 85% RH, Non-condensing
25.4 in.
646 mm
12 in.
305 mm
4.8 in.
26.3 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions