missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 3000 Washdown i-D33 Bench Scale
The Defender™ 3000 Washdown i-D33 Bench Scale is ideal for general weighing, simple counting and checkweighing applications in damp environments, or when washdown cleaning is required.
Supplier: OHAUS™ 30685222
Description
- Applications: Weighing, Checkweighing, Counting, Totalization
- Display: 7 Segment LCD with multicolor backlight
- Operation: Internal power supply with power cord (included) or rechargeable battery (included)
- Communication: Standard RS232 and optional USB Device or Ethernet
- Construction: 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
- Design Features: 150% overload protection
Specifications
| 100 hr. | |
| 150 kg, 300 lb. | |
| 20 g | |
| D33XW150C1X5 | |
| 14°F to 104°F, 85% RH, Non-condensing | |
| Front Mount Bench Scale | |
| 25.6 in. | |
| 650 mm | |
| 19.7 in. | |
| 500 mm | |
| 150 mm | |
| 30.8 kg |
| AC Power (Included), Rechargeable Battery (Included) | |
| 7-segment Multi-color Backlit LCD | |
| Stainless Steel | |
| IP66 | |
| -10°C to +40°C, 85% RH, Non-condensing | |
| 37 in. | |
| 941 mm | |
| 19.7 in. | |
| 500 mm | |
| 5.9 in. | |
| 67.8 lb. |