missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 Washdown i-D33 Bench Scale

Catalog No. 01918381
Change view
Click to view available options
Capacity:
15 kg, 30 lb.
150 kg, 300 lb.
30 kg, 60 lb.
300 kg, 600 lb.
75 kg, 150 lb.
Length (English) Pan:
14 in.
21.6 in.
25.6 in.
Width (English) Pan:
12 in.
16.5 in.
19.7 in.
Type:
Column Mount Bench Scale
Front Mount Bench Scale
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Length (English) Pan Width (English) Pan Type
01918381 75 kg, 150 lb. 14 in. 12 in. Column Mount Bench Scale
01918362 15 kg, 30 lb. 14 in. 12 in. Front Mount Bench Scale
01918363 15 kg, 30 lb. 14 in. 12 in. Column Mount Bench Scale
01918371 30 kg, 60 lb. 14 in. 12 in. Front Mount Bench Scale
01918372 30 kg, 60 lb. 14 in. 12 in. Column Mount Bench Scale
01918380 75 kg, 150 lb. 14 in. 12 in. Front Mount Bench Scale
01918378 75 kg, 150 lb. 21.6 in. 16.5 in. Front Mount Bench Scale
01918379 75 kg, 150 lb. 21.6 in. 16.5 in. Column Mount Bench Scale
01918356 150 kg, 300 lb. 21.6 in. 16.5 in. Front Mount Bench Scale
01918357 150 kg, 300 lb. 21.6 in. 16.5 in. Column Mount Bench Scale
01918358 150 kg, 300 lb. 25.6 in. 19.7 in. Front Mount Bench Scale
01918359 150 kg, 300 lb. 25.6 in. 19.7 in. Column Mount Bench Scale
01918367 300 kg, 600 lb. 25.6 in. 19.7 in. Front Mount Bench Scale
01918368 300 kg, 600 lb. 25.6 in. 19.7 in. Column Mount Bench Scale
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 01918381 Supplier OHAUS™ Supplier No. 30685182

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Defender™ 3000 Washdown i-D33 Bench Scale is ideal for general weighing, simple counting and checkweighing applications in damp environments, or when washdown cleaning is required.

  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included) or rechargeable battery (included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection

Specifications

Battery Life 100 hr.
Battery Type AC Power (Included), Rechargeable Battery (Included)
Capacity 75 kg, 150 lb.
Display Type 7-segment Multi-color Backlit LCD
Readability 10 g
Material Stainless Steel
Model D33XW75C1R6
Protection Class IP66
Temperature (English) Operating 14°F to 104°F, 85% RH, Non-condensing
Temperature (Metric) Operating -10°C to +40°C, 85% RH, Non-condensing
Type Column Mount Bench Scale
Length (English) 19.3 in.
Length (English) Pan 14 in.
Length (Metric) 491 mm
Length (Metric) Pan 355 mm
Width (English) 12 in.
Width (English) Pan 12 in.
Width (Metric) 305 mm
Width (Metric) Pan 305 mm
Height (English) 22.4 in.
Height (Metric) 569 mm
Weight (English) 27.2 lb.
Weight (Metric) 12.4 kg
Show More Show Less