missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 - i-D33 Bench Scale

The Defender™ 3000 - i-D33 Bench Scale features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.

Supplier:  OHAUS™ 30685175

 View more versions of this product

Catalog No. 01918345


Only null left
Explore available promotions

Description

Description

  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable Battery
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: ABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection
Specifications

Specifications

100 hr. (Rechargeable Battery), 360 hr. (Disposable Batteries)
30 kg, 60 lb.
5 g
D33P30B1R1
-10°C to +40°C, 85% RH, Non-condensing
19.3 in.
489 mm
12 in.
305 mm
21.3 in.
24.1 lb.
Rechargeable, Disposable
7-segment Multi-color Backlit LCD
Stainless Steel
14°F to 104°F, 85% RH, Non-condensing
Column Mount Bench Scale
14 in.
355 mm
12 in.
305 mm
542 mm
10.9 kg
Product Suggestions

Product Suggestions

Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Promotions

Promotions