missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 3000 - i-D33 Bench Scale
Description
- Applications: Weighing, Checkweighing, Counting, Totalization
- Display: 7 Segment LCD with multicolor backlight
- Operation: Internal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable Battery
- Communication: Standard RS232 and optional USB Device or Ethernet
- Construction: ABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
- Design Features: 150% overload protection
Specifications
Specifications
| Battery Life | 100 hr. (Rechargeable Battery), 360 hr. (Disposable Batteries) |
| Battery Type | Rechargeable, Disposable |
| Capacity | 300 kg, 600 lb. |
| Display Type | 7-segment Multi-color Backlit LCD |
| Readability | 50 g |
| Material | Stainless Steel |
| Model | D33P300B1X5 |
| Temperature Range (English) | 14°F to 104°F, 85% RH, Non-condensing |
| Temperature Range (Metric) | -10°C to +40°C, 85% RH, Non-condensing |
| Type | Front Mount Bench Scale |
| Show More |