missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 3000 - i-D33 Bench Scale
The Defender™ 3000 - i-D33 Bench Scale features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.
Supplier: OHAUS™ 30685184
Description
- Applications: Weighing, Checkweighing, Counting, Totalization
- Display: 7 Segment LCD with multicolor backlight
- Operation: Internal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable Battery
- Communication: Standard RS232 and optional USB Device or Ethernet
- Construction: ABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
- Design Features: 150% overload protection
Specifications
| 100 hr. (Rechargeable Battery), 360 hr. (Disposable Batteries) | |
| 150 kg, 300 lb. | |
| 20 g | |
| D33P150B1L2 | |
| -10°C to +40°C, 85% RH, Non-condensing | |
| 27 in. | |
| 686 mm | |
| 16.5 in. | |
| 420 mm | |
| 35.3 in. | |
| 38.5 lb. |
| Rechargeable, Disposable | |
| 7-segment Multi-color Backlit LCD | |
| Stainless Steel | |
| 14°F to 104°F, 85% RH, Non-condensing | |
| Column Mount Bench Scale | |
| 21.6 in. | |
| 550 mm | |
| 16.5 in. | |
| 420 mm | |
| 896 mm | |
| 17.5 kg |