missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 - i-D33 Bench Scale

Catalog No. 01918351
Change view
Click to view available options
Capacity:
15 kg, 30 lb.
150 kg, 300 lb.
30 kg, 60 lb.
300 kg, 600 lb.
600 kg, 1200 lb.
75 kg, 150 lb.
Length (English) Pan:
14 in.
21.6 in.
25.6 in.
31.5 in.
Width (English) Pan:
12 in.
16.5 in.
19.7 in.
23.6 in.
Type:
Column Mount Bench Scale
Front Mount Bench Scale
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Length (English) Pan Width (English) Pan Type
01918351 75 kg, 150 lb. 14 in. 12 in. Front Mount Bench Scale
01918340 15 kg, 30 lb. 14 in. 12 in. Column Mount Bench Scale
01918341 15 kg, 30 lb. 14 in. 12 in. Front Mount Bench Scale
01918345 30 kg, 60 lb. 14 in. 12 in. Column Mount Bench Scale
01918346 30 kg, 60 lb. 14 in. 12 in. Front Mount Bench Scale
01918350 75 kg, 150 lb. 14 in. 12 in. Column Mount Bench Scale
01918348 75 kg, 150 lb. 21.6 in. 16.5 in. Column Mount Bench Scale
01918349 75 kg, 150 lb. 21.6 in. 16.5 in. Front Mount Bench Scale
01918336 150 kg, 300 lb. 21.6 in. 16.5 in. Column Mount Bench Scale
01918337 150 kg, 300 lb. 21.6 in. 16.5 in. Front Mount Bench Scale
01918338 150 kg, 300 lb. 25.6 in. 19.7 in. Column Mount Bench Scale
01918339 150 kg, 300 lb. 25.6 in. 19.7 in. Front Mount Bench Scale
01918343 300 kg, 600 lb. 25.6 in. 19.7 in. Column Mount Bench Scale
01918344 300 kg, 600 lb. 25.6 in. 19.7 in. Front Mount Bench Scale
01918342 300 kg, 600 lb. 31.5 in. 23.6 in. Column Mount Bench Scale
01918347 600 kg, 1200 lb. 31.5 in. 23.6 in. Column Mount Bench Scale
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 01918351 Supplier OHAUS™ Supplier No. 30685205

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Defender™ 3000 - i-D33 Bench Scale features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.

  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable Battery
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: ABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection

Specifications

Battery Life 100 hr. (Rechargeable Battery), 360 hr. (Disposable Batteries)
Battery Type Rechargeable, Disposable
Capacity 75 kg, 150 lb.
Display Type 7-segment Multi-color Backlit LCD
Readability 10 g
Material Stainless Steel
Model D33P75B1R5
Temperature Range (English) 14°F to 104°F, 85% RH, Non-condensing
Temperature Range (Metric) -10°C to +40°C, 85% RH, Non-condensing
Type Front Mount Bench Scale
Length (English) 25.4 in.
Length (English) Pan 14 in.
Length (Metric) 646 mm
Length (Metric) Pan 355 mm
Width (English) 12 in.
Width (English) Pan 12 in.
Width (Metric) 305 mm
Width (Metric) Pan 305 mm
Height (English) 5.1 in.
Height (Metric) 130 mm
Weight (English) 22.4 lb.
Weight (Metric) 10.2 kg
Show More Show Less