missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 Hybrid i-D33 Bench Scale

The Defender™ 3000 Hybrid i-D33 Bench Scale features a simple, yet rugged design and stainless steel indicator with tactile keys, multicolor backlit LCD display, and built-in rechargeable battery.

Supplier:  OHAUS™ 30685185

 View more versions of this product

Catalog No. 01918374


Only null left

Description

Description

  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included) or rechargeable battery (included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection
Specifications

Specifications

100 hr.
75 kg, 150 lb.
10 g
D33XW75B1L2
-10°C to +40°C, 85% RH, Non-condensing
27.1 in.
686 mm
16.5 in.
420 mm
36.3 in.
39.9 lb.
Rechargeable
7-segment Multi-color Backlit LCD
Stainless Steel
14°F to 104°F, 85% RH, Non-condensing
Column Mount Bench Scale
21.6 in.
550 mm
16.5 in.
420 mm
922 mm
18.1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions