missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 Hybrid i-D33 Bench Scale

The Defender™ 3000 Hybrid i-D33 Bench Scale features a simple, yet rugged design and stainless steel indicator with tactile keys, multicolor backlit LCD display, and built-in rechargeable battery.

Supplier:  OHAUS™ 30685202

 View more versions of this product

Catalog No. 01918373


Only null left

Description

Description

  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included) or rechargeable battery (included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection
Specifications

Specifications

100 hr.
600 kg, 1200 lb.
100 g
D33XW600B1V3
-10°C to +40°C, 85% RH, Non-condensing
36.8 in.
935 mm
23.6 in.
600 mm
48.1 in.
103 lb.
Rechargeable
7-segment Multi-color Backlit LCD
Stainless Steel
14°F to 104°F, 85% RH, Non-condensing
Column Mount Bench Scale
31.5 in.
800 mm
23.6 in.
600 mm
1222 mm
46.7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions