missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 Hybrid i-D33 Bench Scale

Catalog No. 01918377
Change view
Click to view available options
Capacity:
15 kg, 30 lb.
150 kg, 300 lb.
30 kg, 60 lb.
300 kg, 600 lb.
600 kg, 1200 lb.
75 kg, 150 lb.
Length (English) Pan:
14 in.
21.6 in.
25.6 in.
31.5 in.
Width (English) Pan:
12 in.
16.5 in.
19.7 in.
23.6 in.
Type:
Column Mount Bench Scale
Front Mount Bench Scale
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Length (English) Pan Width (English) Pan Type
01918377 75 kg, 150 lb. 14 in. 12 in. Front Mount Bench Scale
01918360 15 kg, 30 lb. 14 in. 12 in. Column Mount Bench Scale
01918361 15 kg, 30 lb. 14 in. 12 in. Front Mount Bench Scale
01918369 30 kg, 60 lb. 14 in. 12 in. Column Mount Bench Scale
01918370 30 kg, 60 lb. 14 in. 12 in. Front Mount Bench Scale
01918376 75 kg, 150 lb. 14 in. 12 in. Column Mount Bench Scale
01918374 75 kg, 150 lb. 21.6 in. 16.5 in. Column Mount Bench Scale
01918375 75 kg, 150 lb. 21.6 in. 16.5 in. Front Mount Bench Scale
01918352 150 kg, 300 lb. 21.6 in. 16.5 in. Column Mount Bench Scale
01918353 150 kg, 300 lb. 21.6 in. 16.5 in. Front Mount Bench Scale
01918354 150 kg, 300 lb. 25.6 in. 19.7 in. Column Mount Bench Scale
01918355 150 kg, 300 lb. 25.6 in. 19.7 in. Front Mount Bench Scale
01918365 300 kg, 600 lb. 25.6 in. 19.7 in. Column Mount Bench Scale
01918366 300 kg, 600 lb. 25.6 in. 19.7 in. Front Mount Bench Scale
01918364 300 kg, 600 lb. 31.5 in. 23.6 in. Column Mount Bench Scale
01918373 600 kg, 1200 lb. 31.5 in. 23.6 in. Column Mount Bench Scale
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 01918377 Supplier OHAUS™ Supplier No. 30685208

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Defender™ 3000 Hybrid i-D33 Bench Scale features a simple, yet rugged design and stainless steel indicator with tactile keys, multicolor backlit LCD display, and built-in rechargeable battery.

  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included) or rechargeable battery (included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection

Specifications

Battery Life 100 hr.
Battery Type Rechargeable
Capacity 75 kg, 150 lb.
Display Type 7-segment Multi-color Backlit LCD
Readability 10 g
Material Stainless Steel
Model D33XW75B1R5
Temperature (English) Operating 14°F to 104°F, 85% RH, Non-condensing
Temperature (Metric) Operating -10°C to +40°C, 85% RH, Non-condensing
Type Front Mount Bench Scale
Length (English) 25.4 in.
Length (English) Pan 14 in.
Length (Metric) 646 mm
Length (Metric) Pan 355 mm
Width (English) 12 in.
Width (English) Pan 12 in.
Width (Metric) 305 mm
Width (Metric) Pan 305 mm
Height (English) 4.8 in.
Height (Metric) 122 mm
Weight (English) 25.1 lb.
Weight (Metric) 11.4 kg
Show More Show Less