missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Deepwell Plates 384-well, 200 μL
Description
- OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
- g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Easy and reliable stacking.
- Minimized remaining volume and high uniformity from well to well.
- High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
- Autoclavable (121°C, 20 min.).
- SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Specifications
Specifications
| Barcode | No Barcode |
| Autoclavable | Autoclavable |
| Packaging | 10 Bags x 12 Plates |
| Color | Clear, White |
| Product Type | Deepwell Plate |
| Material | Polypropylene |
| Volume (Metric) Well | 200 μL |
| No. of Wells | 384 |
| Volume (Metric) Working | 20 to 225 μL |
| Sterility | Non-sterile |
| Show More |