missing translation for 'onlineSavingsMsg'
Learn More

Decon™ Foot Operated Alcohol Dispenser

Catalog No. 0435611
Change view
Click to view available options
For Use With (Application):
Dispense alcohol, Foot-operated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
0435611 Dispense alcohol, Foot-operated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0435611 Supplier Decon™ Supplier No. 8310

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easily dispenses Cidehol while keeping hands free

  • Can hold a 473.2mL (16 oz.) bottle
  • For CiDehol ST 70%, CiDehol 70, CiDehol ST 99%, SaniHol ST, and SaniHol 70 sterile alcohols

Specifications

Product Type Alcohol Dispenser
Formulation 70% Isopropyl Alcohol, 30% purified water
For Use With (Application) Dispense alcohol, Foot-operated
For Use With (Equipment) 16 oz. Bottles of CiDehol™ ST 70%, CiDehol™ 70, CiDehol™ ST 99%, SaniHol ST, and SaniHol 70 sterile Alcohols
Temperature (English) Storage 120°F
Temperature (Metric) Storage 48.8°C