missing translation for 'onlineSavingsMsg'
Learn More

3M™ DBI-Sala™ Boatswains Chair

Catalog No. 19809183
Change view
Click to view available options
Dimensions (L x W x H):
12 x 24 x 1 in. (30 x 60 x 2.54 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19809183 12 x 24 x 1 in. (30 x 60 x 2.54 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Catalog No. 19809183 Supplier 3M™ Supplier No. 7012815079

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Boatswain's Chair with Seat Board and Tongue Buckle Belt with Back D-ring

  • 12 x 24 x 1 inch Seat board for added support and comfort
  • Integrated tongue buckle body belt with back d-ring
  • 1.75 inch wide latex-treated polyester webbing construction for added durability
  • Cadmium-plated alloy steel hardware for strength and corrosion resistance
  • Size: Large (40 – 48 inch waist

Specifications

Product Type Boatswains Chair
Certifications/Compliance OSHA, ANSI
Dimensions (L x W x H) 12 x 24 x 1 in. (30 x 60 x 2.54 cm)
For Use With (Application) Suspending a person from a rope to perform work aloft
Height (English) 1 in.
Height (Metric) 2.54 cm
Includes Belt and floating D-ring
Length (English) 12 in.
Length (Metric) 30 cm
Size Large
Width (English) 24 in.
Width (Metric) 60 cm
Show More Show Less