missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Cylindrical Stir Bars
PTFE magnetic stir bars feature a pivot ring, and are only intended for use with flat bottom flasks.
Supplier: Synthware™ SB0740
Description
- PTFE magnetic stir bars
- Cylindrical shape with pivot ring
- For use with flat bottom flasks only
Identifiants chimiques
| Autoclavable | |
| Magnetic | |
| Cylinder | |
| Stirring Liquids |
| White | |
| PTFE | |
| Stir Bar | |
| Flat Bottom Flasks |
Spécifications
| Cylinder | |
| 40 mm | |
| White | |
| Stirring Liquids | |
| Magnetic | |
| Stir Bar |
| 7 mm | |
| 2 Pk. | |
| Autoclavable | |
| Flat Bottom Flasks | |
| PTFE |