missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Cylindrical ALNICO Magnets

Catalog No. S41539
Change view
Click to view available options
Length (Metric):
37 mm
50 mm
75 mm
Width (Metric):
9 mm
10 mm
12 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
S41539 37 mm 9 mm
S41543 75 mm 10 mm
S41547 50 mm 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S41539 Supplier Eisco™ Supplier No. PH0793A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

2 magnets with keepers, storage box

Set of 2 Cylindrical ALNICO Magnets designed to allow students to visualize and kinesthetically experience the push and pull of magnetic fields. Include markings on the cylindrical magnets denoting the poles for ease of use. The magnets come with keepers and a box for easy storage.

  • 2 cylindrical magnets
  • Pink dot denotes opposing poles (like poles)
  • Keepers at the end of the magnets to keep them in place
  • Includes storage box

Warranty

1 year limited manufacturer warranty.

Specifications

Material Alnico
Shape Cylindrical
For Use With (Application) Magnetism Demonstrations
Grade 9 to 12
Color Red
Product Type Magnet
Includes 2 magnets with keepers, storage box
Height (Metric) 5 cm
Length (Metric) 37 mm
Weight (Metric) 70 g
Width (Metric) 9 mm
Quantity 1 Set
Show More Show Less