missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ CXi™ Touch Free Counter Mount Dispenser

Catalog No. 19043931
Change view
Click to view available options
Capacity (Metric):
1500 and 2300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19043931 1500 and 2300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19043931 Supplier GOJO™ Supplier No. 852001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Touch-free dispenser for GOJO™ foam soap.

  • Touch-free, battery-powered dispenser
  • Trouble-free performance
  • Chrome finish complements décor
  • design keeps counters and sinks clean
  • Compatible with GOJO CX™ 1500 and 2300 mL refill

Specifications

Product Type Counter Mount Dispenser
Color Silver
Length (Metric) 5 cm
Width (English) 7.32 in.
Width (Metric) 5 cm
Height (English) 9.39 in.
Height (Metric) 12 cm
Holds Hand Soap
Material Plastic, Metal
Mounting Surface Mount
No. of Compartments 1
Product Style Top Loading
Capacity (Metric) 1500 and 2300 mL
For Use With (Equipment) GOJO™ Foam Soap
Quantity 1 Ea.
Show More Show Less