missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ TaqMan™ TAMRA Probe

Custom TaqMan™ Probe
$684.00 - $1,292.00
Specifications
| 3'Primer Modification | TAMRA |
|---|---|
| 5'Primer Modification | FAM, TET, VIC |
| Content And Storage | 1 tube containing a dual-labeled probe in solution or dried down. Store at -15°C to -25°C |
| Form | Liquid or Dried Down |
| Format | Tube |
| Catalog Number | Mfr. No. | Quantity | Product Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Product Type | Price | Quantity & Availability | ||||
450024
![]()
|
Applied Biosystems™
450024 |
20,000 pmol | TAMRA Probe |
Each for $1,292.00
|
|
||||
450003
![]()
|
Applied Biosystems™
LS450003 |
50,000 pmol | TAMRA Probe |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
450025
![]()
|
Applied Biosystems™
450025 |
6,000 pmol | TAMRA Probe |
Each for $684.00
|
|
||||
Description
Custom TaqMan™ probes are dual-labeled primers suitable for use in any real-time PCR applicaton. They incorporate a 5' reporter dye and a 3' TAMRA™ nonfluorescent quencher. Choose among FAM™, VIC™, ABY™, and JUN™ as 3' reporters. Probes are HPLC-purified.Specifications
| TAMRA | |
| 1 tube containing a dual-labeled probe in solution or dried down. Store at -15°C to -25°C |
|
| Tube | |
| None | |
| TAMRA Probe | |
| HPLC | |
| Real Time PCR (qPCR) |
| FAM, TET, VIC | |
| Liquid or Dried Down | |
| 7500 System, 7500 Fast System, 7900HT System, StepOne™, StepOnePlus™, ViiA™ 7 System, QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, QuantStudio 6 Pro, QuantStudio 7 Pro, QuantStudio™ 12k Flex | |
| TaqMan | |
| HPLC | |
| Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.