missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ TaqMan™ TAMRA Probe

Custom TaqMan™ Probe
Supplier: Applied Biosystems™ LS450003
Description
Custom TaqMan™ probes are dual-labeled primers suitable for use in any real-time PCR applicaton. They incorporate a 5' reporter dye and a 3' TAMRA™ nonfluorescent quencher. Choose among FAM™, VIC™, ABY™, and JUN™ as 3' reporters. Probes are HPLC-purified.Chemical Identifiers
| TAMRA | |
| 1 tube containing a dual-labeled probe in solution or dried down. Store at -15°C to -25°C |
|
| Tube | |
| None | |
| TAMRA Probe | |
| HPLC | |
| Real Time PCR (qPCR) |
| FAM, TET, VIC | |
| Liquid or Dried Down | |
| 7500 System, 7500 Fast System, 7900HT System, StepOne™, StepOnePlus™, ViiA™ 7 System, QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, QuantStudio 6 Pro, QuantStudio 7 Pro, QuantStudio™ 12k Flex | |
| TaqMan | |
| HPLC | |
| Room Temperature |
Specifications
| TAMRA | |
| 1 tube containing a dual-labeled probe in solution or dried down. Store at -15°C to -25°C |
|
| Tube | |
| None | |
| TAMRA Probe | |
| HPLC | |
| Room Temperature |
| FAM, TET, VIC | |
| Liquid or Dried Down | |
| 7500 System, 7500 Fast System, 7900HT System, StepOne™, StepOnePlus™, ViiA™ 7 System, QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, QuantStudio 6 Pro, QuantStudio 7 Pro, QuantStudio™ 12k Flex | |
| TaqMan | |
| HPLC | |
| 50,000 pmol | |
| Real Time PCR (qPCR) |
For Research Use Only. Not for use in diagnostic procedures.