missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Curved Needle with Hardwood Handle

Catalog No. S24467
Change view
Click to view available options
Length (Metric):
33 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S24467 33 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24467 Supplier Eisco™ Supplier No. BI0164B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mounted in hardwood handle.

  • Mounted in 100 mm hardwood handle

Specifications

Product Type Curved Needle
Autoclavable Autoclavable
Color Wood
Material Steel
Includes 100 mm Hardwood Handle
Length (English) 1.3 in.
Length (Metric) 33 mm