missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CurranTaylor™ Scotsman Brand Flake Ice Maker Floor Model
Description
- Flaked ice maker machine
- Produces up to 440 lb/day and stores 80 lb
- High grade stainless steel evaporator for max durability
- Heavy duty greaseless bearing for reduced maintenance
- Reuseable external air filter for easy cleaning
- Easy-reach slide back door
- Non-ozone depleting R-290 refrigerant meets US Fed Energy Requirements
- Specific QR code gets quick access to manuals and warranty history
- Only 24 in. wide fits anywhere
- Designed, engineered and assembled in the USA
- Optional floor mount kit reduces height to 33.5 in. for lower benches
- CUL/US, ISO and NSF listed
- Power cord included
- Outstanding factory warranty with exclusive CurranTaylor support
- Most popular model
- Cat. No. 09-540-121 filter package recommended
Specifications
Specifications
| Depth (English) | 28.4 in. |
| Amperage | 9.5A |
| Certifications/Compliance | C.UL.US, NSF, ISO |
| Cooling Type | R-290 Refrigerant |
| Capacity (Metric) | 80 lb. |
| Product Type | Ice Maker |
| Height (English) | 33.5 to 39 in. |
| Power Consumption | 4.61KWH/100 lb ice |
| Voltage | 115 V |
| Width (English) | 24 in. |
| Show More |