missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis III Precision Balance, Draft Shield A QP99
Description
- Deliver precise, reliable weighing results for virtually any regulated lab application, with capacities from 2.1 g to 70 kg and readabilities from 0.1 μg to 1 g.
- A flexible range of weighing modules, draft shields, and software options lets customers tailor the balances to their workflow, compliance, and integration needs.
- Upgradeable hardware and software protect your investment and keep your solution ready for future requirements.
- Built for digital labs, Cubis III enables secure, plug-and-play integration with LIMS, ELN, and other lab systems via standards such as OPC UA, LADS, and SiLA.
- This helps simplify onboarding of new balances, accelerates validation, and reduces integration costs, while providing a scalable foundation for automation.
- As connectivity becomes essential to GxP operations, Cubis III delivers real business value by strengthening data integrity, improving audit readiness, accelerating batch release, reducing deviations, and lowering costs.
- Fits seamlessly into connected labs for a more efficient, integrated, future-ready workflow.
Spécifications
Spécifications
| Capacity | 5.2 kg |
| Display Type | Color TFT Touchscreen |
| Readability | 1 mg |
| Includes | Draft Shield A QP99 |
| Type | Precision Balance |