missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Semi-Micro Balance, MCE User Interface
Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity
Supplier: Sartorius MCE225P2S00U
Description
Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Specifications
| 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
| Color TFT Touchscreen | |
| Balance, Accessories, Power supply, Manual, Factory test report | |
| Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
| ± 0.01 mg | |
| Semi-micro Balance | |
| 404 mm | |
| 373/61 mm weighing/electrical module | |
| 120/240 V | |
| 50/60 Hz |
| 60 g, 120 g, 220 g | |
| 0.01, 0.02, 0.05 mg | |
| ± 0.15 mg | |
| Draft shield U: Manual glass | |
| 2 sec. | |
| 10 years | |
| 240 mm | |
| 10.2, 11.7 kg | |
| 100/240 V ±10% | |
| Class I |