missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Semi-Micro Balance, MCE User Interface
GREENER_CHOICE

Catalog No. p-7161208
Change view
Click to view available options
Capacity:
60 g, 120 g
60 g, 120 g, 220 g
120 g
220 g
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Model:
Draft shield A: Motorized
Draft shield I: Motorized with ionizer
Draft shield U: Manual glass
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Model
14561130 60 g, 120 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14561128 60 g, 120 g, 220 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield A: Motorized
14561139 120 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14561137 220 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14561140 60 g, 120 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield I: Motorized with ionizer
14561120 60 g, 120 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
14561118 60 g, 120 g, 220 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14561130 Supplier Sartorius Supplier No. MCE125P2S00A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Warranty

10-year warranty

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 60 g, 120 g
Display Type Color TFT Touchscreen
Readability 0.01, 0.1 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Draft shield A: Motorized
Repeatability ± .01 mg
Stabilization Time 1 sec.
Type Semi-micro Balance
Warranty 10 years
Length (Metric) 404/315 mm
Width (Metric) 240 mm
Height (Metric) 373/61 mm weighing/electrical module
Weight (Metric) 10.2, 11.7 kg
Electrical Requirements 120/240 V
Voltage 100/240 V ±10%
Frequency 50/60 Hz
Legal for Trade Class I
Show More Show Less